DESCRIPTION

  • Provides additional protection for water heaters against rust and corrosion for a longer tank life
  • Should be changed once every 3 to 5 years
  • Use KA-90 rods for smelly water applications

PROSELECT® Standard General Purpose Hard Water Aluminum Anode Rod

PSW12104

Length:

SPECIFICATIONS

End Connection 1
NPT
Length
29 in
Material
Aluminum
Pipe Tubing Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY