DESCRIPTION

  • Washers help to even load distribution over a greater surface area

PROSELECT® Zinc Steel Flat Washer 100 Pack

PS00085

Inside Diameter:

SPECIFICATIONS

ASME Specifications
ASME B18.21.1
Color Finish
Zinc Plated
GSA Approved
No
Inside Diameter
1/4 in
Material
Zinc Plated
Package Quantity
Pack of 100
Type
Washers

Starting at
$3.49
per PACK
  • QUANTITY

DOCUMENTS