DESCRIPTION

  • Washers help to even load distribution over a greater surface area

PROSELECT® Zinc Steel Flat Washer 12 Pack

PS00086

Inside Diameter:

SPECIFICATIONS

Color Finish
Zinc Plated
GSA Approved
No
Inside Diameter
1 in
Material
Zinc Plated
Package Quantity
Pack of 12
Type
Washers

Starting at
$11.92
per PACK
  • QUANTITY

DOCUMENTS