• Cart

DESCRIPTION

  • Also known as machine screws
  • Round head

PROSELECT® Stove Bolt 25 Pack

PS00070

Length:

SPECIFICATIONS

Diameter
1/4 in
Length
1-1/4 in
Package Quantity
Pack of 25
Screw Head
Round Head Standard
Thread Size
20 in
Type
Stove Bolt
Width
1/4 in

Starting at
Call for Pricing
  • QUANTITY