DESCRIPTION

  • Aluminum construction
  • Includes 8 screws and angle brackets

PROSELECT® Surface Mount Frame

PSSMF24

Length:

24 in

SPECIFICATIONS

Length
24 in
Material
Aluminum
Width
24 in

Starting at
$45.44
EACH
  • QUANTITY

DOCUMENTS