DESCRIPTION

  • Designed as a non-ducted return
  • For T-bar lay-in
  • Perforated face has 3/16" diameter holes on 1/4" centers
  • Steel construction

PROSELECT® T Bar PERF Return Face Only

PSPRF

Color Finish

 

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
24 in
Material
Steel
Width
24 in

Starting at
$36.69
EACH
  • QUANTITY

DOCUMENTS