DESCRIPTION

  • Coarse thread
  • Hex nuts are fastened to bolts, threaded rod and studs
  • Used to hold multiple objects together

PROSELECT® Thread Zinc G2 Hex Nut

PS000316

Inside Diameter:

5/8 in

SPECIFICATIONS

ASME Specifications
ASME B18.2.2
ASTM Specifications
ASTM F-1941
Coating
Zinc
Color Finish
Grey
Diameter
5/8 in
Grade
2
Inside Diameter
5/8 in
Material
Steel
Package Quantity
Pack of 10
Thread Size
11 in
Type
Heavy Duty Hex Nut
Weight
1/10

Starting at
$4.21
per PACK
  • QUANTITY

DOCUMENTS