DESCRIPTION

PROSELECT® Thread Zinc Hex Nut 25-Pack

PS000338

Inside Diameter:

1/2 in

SPECIFICATIONS

Inside Diameter
1/2 in
Material
Zinc
Package Quantity
Pack of 25
Thread Size
13 mm
Type
Heavy Hex Nuts

Starting at
$5.99
per PACK
  • QUANTITY

DOCUMENTS