DESCRIPTION

  • Made in the USA
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROSELECT® Universal Drip Bowl in Chrome (6 Pack)

PS302204

Manufacturer Part #: 3026-204

Diameter:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6 in
GSA Approved
No
NSF Certified
No
Package Quantity
Pack of 6
Product Type
Drip Bowl
UL Listed
No

Print