DESCRIPTION

  • 1" NPSM thread
  • 1" Optional adapter kit used for installing screw-in flanged elements to four bolt flanged element openings
  • For residential and light commercial use
  • High Watt Density
  • Includes gasket
  • Optional accessories: Adapter kit: PSW12317
  • Zinc-plated for corrosion protection

PROSELECT® roperty Management 4500W High Watt Density Screw-in Element

PMEL4500HI

Volts:

240V

SPECIFICATIONS

Volts
240V
Watts
4500

Starting at
$15.39
EACH
  • QUANTITY