DESCRIPTION

  • Apcom thermostats included
  • Includes both upper and lower thermostats, 2 elements with gaskets

PROSELECT® Water Heater Apcom Style Tune-Up Kit

PSW12902

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
NPSM
Fitting Size 1
1 in
Size
1 in
Volts
240V
Watts
4500

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday