24 x 24 in. Commercial T-Bar Lay-In in White 1-way Steel

You last purchased this on
 
PROSELECT®

24 x 24 in. Commercial T-Bar Lay-In in White 1-way Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

24 x 24 in. Commercial T-Bar Lay-In in White 1-way Steel

  • Fast #
  • Part #PSPRF
  • Item #3876509
  • Manufacturer Part #PSPRF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Perforated face has 3/16" diameter holes on 1/4" centers
  • Steel construction
  • Designed as a non-ducted return
  • For T-bar lay-in
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
GRD Deflection Type:
1-way
Length:
24 in
MA Approved -:
No
Material:
Steel
Type:
PSPRF
WaterSense Labeled:
No
Width:
24 in