• Cart

DESCRIPTION

  • Galvanized 2-ply wire stem
  • Tempered high carbon kinked steel bristles
  • Two-ply wire loop handle

PROSELECT® Wire Handle Fitting Brush Bulk

PS54BP

Outside Diameter:

SPECIFICATIONS

Handle Type
Wire
Length
6-1/2 in
Outside Diameter
1/2 in
Tool Type
Fitting Brush

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS