DESCRIPTION

  • For use on flux or other pastes
  • One hundred percent horse hair bristle
  • Round tapered wooden handle

PROSELECT® Wood Handle Dope Brush

PS10007

Length:

7 in

SPECIFICATIONS

Handle Material
Wood
Length
7 in
Size
3/4 in

Starting at
$2.2
EACH
  • QUANTITY