DESCRIPTION

  • Galvanized 2-ply wire stem
  • Hex shaped birch hardwood handle is easy to grip
  • Tempered high carbon kinked steel bristles

PROSELECT® Wood Handle Fitting Brush

PS202

Inside Diameter:

SPECIFICATIONS

Handle Material
Wood
Handle Type
Hex Shaped Birch
Inside Diameter
1/2 in
Length
7 in
Outside Diameter
1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS