DESCRIPTION

  • Provides additional protection for water heaters against rust and corrosion for a longer tank life
  • Should be changed once every 3 to 5 years
  • Use KA-90 rods for smelly water applications
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Proselect Zinc Anode Rod

PSW12101

Length:

SPECIFICATIONS

End Connection 1
NPT
Length
45 in
Material
Zinc
Pipe Tubing Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS