DESCRIPTION

  • Washers help to even load distribution over a greater surface area

PROSELECT® 1-1/4 in. Fender Washer 50 Pack

PS00082

Inside Diameter:

SPECIFICATIONS

ASME Specifications
ASME B18.21.1
Color Finish
Zinc Plated
GSA Approved
No
Inside Diameter
1/4 in
Inside Diameter 2
1-1/4 in
Material
Zinc Plated
Outside Diameter
1-1/4 in
Package Quantity
Pack of 50
Type
Washers

Starting at
$8.34
per PACK
  • QUANTITY

DOCUMENTS