DESCRIPTION

  • ASTM standard "coarse" thread pattern
  • Short pattern body
  • Threaded rod coupling
  • Zinc plated, low carbon steel construction

Proselect® Zinc Plated Galvanized Thread Rod Coupling

PSGRODC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Coating
Zinc plated
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Material
Low Carbon Steel
Size
1/4 in x 1/4 in