DESCRIPTION

  • ASME Standard B18.22.1
  • Bolt Size: 1/2 in
  • For sheet metal, plumbing electrical and construction work

PROSELECT® Zinc Steel Flat Washer

PSGFSWD

Inside Diameter:

SPECIFICATIONS

ASME Specifications
ASME B18.22.1
Inside Diameter
9/16 in
Material
Steel
Outside Diameter
1-3/8 in
Type
Flat

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY