DESCRIPTION

  • ASME Standard B18.22.1
  • Bolt Size: 3/4 in
  • For sheet metal, plumbing electrical and construction work
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Proselect Zinc Steel Flat Washer

PSGFSWF

Inside Diameter:

SPECIFICATIONS

ASME Specifications
ASME B18.22.1
Inside Diameter
13/16 in
Material
Steel
Outside Diameter
2 in
Type
Flat

Starting at
Call for Pricing
  • QUANTITY