DESCRIPTION

PROSELECT® Zinc Threaded Rod Coupling 4 Pack

PS0002

Fitting Sizes:

5/8 in

SPECIFICATIONS

Coating
Zinc
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Material
Carbon Steel
Package Quantity
Pack of 4
Weight
3/10

Starting at
$9.48
per PACK
  • QUANTITY

DOCUMENTS