DESCRIPTION

  • There are no moving parts, no complicated 3 stage labor of finding a water supply and connections and no need for electricity

Proset/Provent 3 in. Hub Drain

PTG3H

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 14
Width
3 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS