DESCRIPTION

  • There are no moving parts, no complicated 3 stage labor of finding a water supply and connections and no need for electricity

Proset/Provent Cast Iron Pipe Molded Covers

PTG33IP

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
3 in
Material
Plastic