DESCRIPTION

  • There are no moving parts, no complicated 3 stage labor of finding a water supply and connections and no need for electricity

Proset/Provent Floor Drain Insert Molded Covers

PTG22P

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
2 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday