DESCRIPTION

Proset/Provent Slip Plastic Flex Coupling

PP45470

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Slip
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Plastic
Size
4 in x 4 in
Type
Straight