3 in. Adjustable Floor Drain with Round Top and PVC Hub Joint in Polished Chrome
3 in. Adjustable Floor Drain with Round Top and PVC Hub Joint in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Cast Iron Pipe, Plastic Pipe
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7 in
- Drain Base Height:
- 3-1/2 in
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 5 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Material:
- Plastic
- UL Listed:
- No