3 in. Slip Straight EZ-Flex Plastic Flexible Coupling

You last purchased this on
 
Proset/Provent

3 in. Slip Straight EZ-Flex Plastic Flexible Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Proset/Provent

3 in. Slip Straight EZ-Flex Plastic Flexible Coupling

  • Fast #
  • Part #PP35470
  • Item #63087
  • Manufacturer Part #P35470
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Plastic
NSF Certified:
No