Proset/Provent

3 in. Slip Straight EZ-Flex Plastic Flexible Coupling

Part #PP5470  |  Manufacturer Part #P35470

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Clean Bagged: No

End Connection 1: Slip

End Connection 2: Slip

End Connections: Slip

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Plastic

NSF Certified: No