10 in. Rubber Mechanical Joint Accessory Pack
10 in. Rubber Mechanical Joint Accessory Pack
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 10 in
- Material:
- Rubber
- Material Type:
- EPDM
- Product Type:
- Bolt and Gasket Pack