This product requires certification to purchase.

14 IN HARD FLOOR TOOL W FELT BRUSH

You last purchased this on
 
ProTeam®

14 IN HARD FLOOR TOOL W FELT BRUSH

  • Fast #
  • Part #P100144
  • Item #7444309
  • Manufacturer Part #100144
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
ProTeam®

14 IN HARD FLOOR TOOL W FELT BRUSH

  • Fast #
  • Part #P100144
  • Item #7444309
  • Manufacturer Part #100144
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Coupling Style - 1.5" Nut Coupling Wand
  • Requires Certification

Specifications

Application:
Hard Surface
Color Finish Name:
Grey
Depth:
15 in
Height:
3-3/4 in
Weight:
0.715 lb
Width:
3-1/8 in