Hose Assembly for ProGen 12 and 15 Vacuum Cleaners
Hose Assembly for ProGen 12 and 15 Vacuum Cleaners
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Keep your vacuum in good working order by using genuine ProTeam replacement parts.
- Fits: ProGen 12, ProGen 15
- Replacement hose for ProGen 12 and ProGen 15
Specifications
- Brand Model Compatibility:
- ProGen 12 and 15 Vacuum Cleaners
- Color Finish Name:
- Black
- Depth:
- 34 in
- ETL Listed:
- No
- Height:
- 2 in
- Product Type:
- Hose Assembly
- UL Listed:
- No
- Weight:
- 2.3 lb
- Width:
- 2 in