Power Cord Assembly for Super Coach Pro 6 and 10 Vacuum Cleaners
Power Cord Assembly for Super Coach Pro 6 and 10 Vacuum Cleaners
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Super Coach Pro 6 and 10 Vacuum Cleaners
- Color Finish Name:
- Black
- Depth:
- 9-1/2 in
- ETL Listed:
- No
- Height:
- 4-1/2 in
- Product Type:
- Cord Assembly
- UL Listed:
- No
- Weight:
- 0.535 lb
- Width:
- 1 in