Tetraseal for ProTeam Backpack Vacuum Cleaner
Tetraseal for ProTeam Backpack Vacuum Cleaner
Product Details
Product Details
- Keep your vacuum in good working order with genuine ProTeam replacement parts.
- Fits: Super CoachVac, Super QuarterVac, QuietPro BP, MegaVac, AviationVac, LineVacer HEPA, LineVacer ULPA
Specifications
- Brand Model Compatibility:
- ProTeam Backpack Vacuum Cleaner
- Color Finish Name:
- White
- Depth:
- 1/2 in
- ETL Listed:
- No
- Height:
- 6-3/8 in
- Product Type:
- Seal
- UL Listed:
- No
- Weight:
- 0.135 lb
- Width:
- 6-3/8 in