This product requires certification to purchase.

22-2/5 in. Vertical Drain Pan

ProTech®

22-2/5 in. Vertical Drain Pan

  • Fast #
  • Part #R6810482203K
  • Item #7048253
  • Manufacturer Part #68-104822-03K
5 out of 5 Customer Rating
Brand image
ProTech®

22-2/5 in. Vertical Drain Pan

  • Fast #
  • Part #R6810482203K
  • Item #7048253
  • Manufacturer Part #68-104822-03K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rheem OEM Part
  • Requires Certification
Dimensions & Measurements
Drain Opening
3/4 in
Height
7-9/10 in
Length
23 in
Size
23 in x 21-4/5 in
Width
21-4/5 in
Characteristics & Features
Brand Model Compatibility
RCH-2421HTAMUA, RCH-2421HTAVUA, RCH-2421MEAVUA, RCH-2421MTAMUA, RCH-2421MTAVUA, RCH-2621STAVUA, RCH-3021SNAVUA, RCH-3621MEAVUA, RCH-3621MTAMUA, RCH-3621MTAVUA, RCH-3621STAMUA, RCH-3621STAVUA, RCH-4821SPAMUA, RCH-4821SPAVUA, RCH-4821SPBVUA, RCH-4821STAMUA
Configuration
Vertical
Material
Plastic
Warranty & Product Information
UPC
662766910797