M-L Size Construction Style Positioning Full Body Harness
M-L Size Construction Style Positioning Full Body Harness
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Specifically designed for added comfort
- Moisture-wicking, breathable back padding with soft edging for added comfort
- Fixed D-ring reduces the need for readjustment throughout the workday
- Impact indicators make it easy to inspect the harness for prior damaging impact loads
- Modern design gives harness a fresh and sleek look
- ANSI-compliant auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
- Durable and sturdy belt for tool bag-carrying convenience
- Foam hip pad with mesh provides extra comfort and breathability
- Size: Medium/Large
- Back and Side D-Rings, Shoulder/Hip Padding, Tongue-Buckle Leg Connection, Pass-Through Chest Connection
Specifications
- ANSI:
- ANSI Z359.11
- Application:
- Construction, Metal Fabrication, Military Maintenance, Mining, Oil, Gas
- Clothing Size:
- M-L
- Coating:
- Zinc Plated
- Color Finish Name:
- Black
- Lift Capacity:
- 420 ton (short)
- Material:
- Steel
- OSHA:
- OSHA 1926.502
- Weight:
- 5.26 lb