XL Size Construction Style Positioning Full Body Harness
XL Size Construction Style Positioning Full Body Harness
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Body belt/hip pad with side D-rings
- Tool and equipment rings
- Back D-ring
- Parachute torso adjusters
- Durable polyester web construction
- Shoulder pads
- Tongue buckle leg straps
Specifications
- ANSI:
- ANSI Z359.11
- Application:
- Construction, Metal Fabrication, Military Maintenance, Mining, Oil, Gas
- Clothing Size:
- XL
- Coating:
- Zinc Plated
- Color Finish Name:
- Black
- Lift Capacity:
- 420 ton (short)
- Material:
- Steel
- OSHA:
- OSHA 1926.502
- Weight:
- 5.46 lb