Corded Plastic and Foam Disposable Ear Plugs (Box of 100) in High Visibility Orange

You last purchased this on
 
PIP®

Corded Plastic and Foam Disposable Ear Plugs (Box of 100) in High Visibility Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
PIP®

Corded Plastic and Foam Disposable Ear Plugs (Box of 100) in High Visibility Orange

  • Fast #
  • Part #P265100C
  • Item #6224704
  • Manufacturer Part #265-100C
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: High Visibility Orange Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tapered shape offers easy insertion and removal
  • Bright orange color ensures quick compliance checks
  • Soft, smooth polyurethane (PU) foam expands gradually for a secure, comfortable seal
  • Red PVC cord for convenience and to prevent loss of ear plugs
  • Each pair comes individually wrapped
  • NRR of 32 dB is among the highest in its class
  • Requires Certification

Documents


Specifications

ANSI:
ANSI S3.19 1974
Color Finish Category:
Oranges
Color Finish Name:
High Visibility Orange
Corded Cordless:
Corded
Disposable:
Yes
Material:
Plastic, Foam
Material Type:
Polyurethane, PVC
Noise Reduction Rating:
32
Package Quantity:
Box of 100
Product Type:
Hearing Protection
Reusable:
No