DESCRIPTION

  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Bright coloring allows for more worker compliance and hand visibility
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs

Protective Industrial Products G-Tek® Kev™ M Size Foam Nitrile Plastic and Nylon Glove in Red and Black (12 Pairs)

P09K1640M

Manufacturer Part #: 09-K1640/M

Glove Size:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 02, ANSI 16, ANSI Cut Level A4
ASTM Specifications
ASTM F-2992 2015
CE Approved
No
Coating
Foam Nitrile
Collection
G-Tek® Kev™
Disposable
No
Gauge
13
Glove Size
M
Height
9-1/5 in
Product Type
Gloves
Reusable
Yes

Print