Protective Industrial Products

G-Tek™ L Size Plastic Glove in Brown

Part #P19D320L  |  Manufacturer Part #19-D320/L

Glove Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI Cut 3, ANSI Cut A3

Collection: G-Tek™

Color Finish: Brown

Glove Size: L

Glove Type: Electronics, Food Processing, Glass Cutting, Meat Processing, Metal Handling

Length: 9-4/5 in

Material: Plastic

Material Type: Polyurethane

Reusable: Yes