DESCRIPTION

  • Suprene™ fiber shell is 100 times stronger than steel and is amongst the highest performing fibers in cut and tear resistance
  • Seamless knit construction provides comfort without sacrificing dexterity
  • NeoFoam® coated palm and fingertips offers great abrasion resistance and outstanding wet/dry grip
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs
  • Silicone free

Protective Industrial Products G-Tek® XL Size Neofoam™ Glove in Tan and Black (12 Pairs)

P15440XL

Manufacturer Part #: 15-440/XL

Glove Size:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 02, ANSI 16, ANSI A4, ANSI Cut Level A4
ASTM Specifications
ASTM F-2992 2015
CE Approved
No
Coating
Neofoam®
Collection
G-Tek®
Disposable
No
Glove Size
XL
Maximum Temperature
140
Package Quantity
Pair of 12
Product Type
Gloves
Reusable
No

Print