DESCRIPTION

Protective Industrial Products G-Tek™ XL Size PVC Coated PolyKor™ and Knit Gloves in Black

P16747XL

Manufacturer Part #: 16-747/XL

Glove Size:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 02, ANSI 16, ANSI Cut Level A3
ASTM Specifications
ASTM F-1790 2005, ASTM F-2992 2015
Coating
PVC
Collection
G-Tek™
Disposable
No
Glove Size
XL
Maximum Temperature
140
Reusable
Yes

Print

DOCUMENTS