Protective Industrial Products

G-Tek™ L Size Nitrile Work Gloves with Nylon Liner and Knit Wrist in Purple

Part #P34500  |  Manufacturer Part #34-500/L

Glove Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI 1, ANSI 2, ANSI 4

Collection: G-Tek™

Color Finish: Purple

Color Finish Category: Purples

Disposable: No

Glove Size: L

Material: Knit, Plastic, Rubber

Material Type: Nitrile, Nylon

Reusable: Yes