Protective Industrial Products

G-Tek™ XXL Size 11-1/5 in. Cut Level 3 Blended Gloves in Black

Part #P16815XXL  |  Manufacturer Part #16-815/XXL

Glove Size:

XXL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI Cut Level 3, ANSI Cut Level A3

ASTM Specifications: ASTM F-1790 2005, ASTM F-2992 2015

Collection: G-Tek™

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Gauge: 13

Glove Size: XXL

Glove Type: Construction, Electronics, General Duty, Glass Cutting, Parts Assembly, Sharp Small Parts Handling, Sheet Metal Handling

Length: 11-1/5 in

Material: Plastic

Material Type: PolyKor™

Maximum Temperature: 140

Reusable: Yes