DESCRIPTION

  • 100% Silicone-free
  • 360° Breathability
  • Excellent Abrasion Resistance
  • Micro-Foam Nitrile Coating

Protective Industrial Products MaxiFlex® Ultimate™ Glove in Brown

P34874L

Glove Size:

SPECIFICATIONS

ANSI Specifications
ANSI 1
Coating
Micro-foam Nitrile
Collection
MaxiFlex® Ultimate™
Color Finish
Grey
Color Finish Category
Greys
Disposable
No
Glove Size
L
Glove Type
General Purpose
Material
Knit, Lycra, Plastic
Material Type
Nylon
Reusable
Yes

Starting at
Call for Pricing
  • QUANTITY