S Size Nitrile and Nylon Coated Gloves
S Size Nitrile and Nylon Coated Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 360° Breathability
- 100% Silicone-free
- Micro-Foam Nitrile Coating
- Excellent Abrasion Resistance
Specifications
- ANSI:
- ANSI 1
- Coating:
- Micro-foam Nitrile
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- General Purpose
- Material:
- Knit, Lycra, Plastic
- Material Type:
- Nylon
- Reusable:
- Yes