• Cart

DESCRIPTION

Protective Industrial Products G-Tek™ Seamless Knit Glove 6 Dozen

P16X570

Glove Size:

SPECIFICATIONS

ANSI Specifications
ANSI A4
Collection
G-Tek™
Color Finish
Black, Grey
Color Finish Category
Blacks
Disposable
No
Glove Size
XXL
Glove Type
Seamless
Length
10-3/5 in
Material
Plastic, Xrystal™ Engineered Yarn
Material Type
PolyKor™
Reusable
Yes

Starting at
Call for Pricing
  • QUANTITY