DESCRIPTION

  • A high-performance, antimicrobial foam soap for general handwashing
  • Helps reduce bacteria on the skin that could cause disease
  • Triclosan-free formulation
  • Pleasant floral fragrance
  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with each refill

PROVON 200ml Foaming Antimicrobial Handwash

G534402

Manufacturer Part #: 5344-02

Size:

200 mL

SPECIFICATIONS

Capacity
1200 mL
Depth
5-47/100 in
EcoLogo Certified
No
Product Type
Handwash
Type
G534402
UL Listed
No
Width
5-47/100 in

Print