Push Style Soap Dispenser in Black and Polished Chrome
ADX-12™ Push Style Soap Dispenser in Black and Polished Chrome
Frequently Purchased Together
Product Details
- Large sight window for at-a-glance monitoring
- Converts to a locking dispenser
- Slim design
- Lifetime guarantee
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Foam Soap
- Capacity:
- 1250 mL
- Collection:
- ADX-12™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Black, Polished Chrome
- Depth:
- 3-47/50 in
- Height:
- 11-89/100 in
- Installation Type:
- Wall Mount
- Length:
- 4-13/20 in
- Material:
- Plastic
- UL Listed:
- No
- Width:
- 4-16/25 in