2000ml Foaming Handwash Refill (Case of 2)
FMX-20™ 2000ml Foaming Handwash Refill (Case of 2)
Frequently Purchased Together
Product Details
- General purpose, mild formula
- Cranberry fragrance
- High quality, luxurious foaming hand soap formulated with superior moisturizers and conditioners
- Use dispenser: 5260 06
- FMX 20 2000 mL Refill
Specifications
- Application:
- Residential
- Collection:
- FMX-20™
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Green Seal Certified:
- No
- Height:
- 10-19/100 in
- Length:
- 3-57/100 in
- Package Quantity:
- Case of 2
- Product Type:
- Hand Wash
- Size:
- 2000 ml
- Width:
- 5-47/100 in