PROVON

Provon® 1200ml Foaming Handwash Refill with Advanced Moisturizer

Part #HPG538502  |  Manufacturer Part #5385-02 DEAD

Size:

1200 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cranberry fragrance
  • EcoLogo™ certified
  • Fresh dispensing valve with each refill
  • SANITARY SEALED™ refill helps prevent contamination
  • Refill for TFX™ dispensing system
  • SANITARY SEALED™ refills are hygienic locking out germs
  • Remove pump on refill for easy recycling
  • Lightweight PET plastic bottle, polypropylene collar, mixed material plastic pump
  • 2 refills per case

Specifications

Application: Commercial

Collection: Provon®

Color Finish: Light Purple

Installation Type: Wall Mount

Material: Plastic

Size: 1200 mL

Type: Foam